Triplett 12:1 Infrared Thermometer, -4° to 1112° F
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model IRT350 12:1 Infrared Thermometer has a circular laser that accurately indicates the target area within it. It has a temperature range of -4 to 1112°F (-20 to 600°C), color EBTN display (Enhanced Black Twisted Nematic), adjustable emissivity with 5 user presets, visual tri-color LED alarm alert with audible beeper, 5 sets of programmable high/low alarm preset values, real time clock with scheduled measurement and a lock function for continuous measurement. Includes 9V battery. 1-year warranty.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 1-7/8 in |
Product Details
| Battery Type | 9 V |
| Type | IR Thermometer |
| Power Source | 9V battery |
| Package Quantity | 1 |
| Description | 12:1 Infrared Thermometer, -4° to 1112° F |
| Manufacturers Part Number | Irt350 |
| Case Included | No |
| Batteries | 9V |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |