Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multimeters

Multimeters are essential electrical testing instruments that measure voltage, current, and resistance with accuracy and durability. Digital multimeters are commonly used in workshops, laboratories, and fieldwork to provide detailed insights into electrical systems for testing, maintenance, and troubleshooting applications. Their compact design and versatile capabilities make multimeters indispensable for professionals in the electrical and electronic fields.
114 Results
Multimeter kits

Multimeter kits

CompareImageTypeAC VoltageDC VoltageVoltage RangeVoltage RatingBrandModel #Price
Fluke FLUKE-87-5/E2 KIT Industrial True RMS Multimeter Combo Kit
Multimeter Kit
0.1 mV to 1000 V
-
600.0 mV, 6.000 V, 60.00 V, 600.0 V, 1000 V
1000 V
Fluke Electronics
Ships Same Day
WBM1604672
$829.00
Fluke 117/323 Electricians Multimeter & Clamp Meter Combo Kit
Multimeter, Clamp Meter
0.1 V - 600 V
-
600.0 mV to 600 V
600 V
Fluke Electronics
Ships Same Day
WBM1502137
$585.00
Klein ToolsĀ® Digital Multimeter Electrical Test Kit
Digital Multimeter
600V AC
600V DC
0 - 600 V
600 V
Klein Tools
WBB3777816$81.95
Extech CB10-KIT Electrical Troubleshooting Kit
Multi-tool Troubleshooting Kit
100VAC to 600VAC
0
90-120V V
600V V
Extech
WBB1410643$145.95
GreenleeĀ® TK-30A Basic Electrical Kit
Electrical Test Kit
600
600
50 V AC - 1000 V AC V
600 V
Greenlee
WBB1377521$75.95
FlukeĀ® True-RMS Electronics Logging Digital Multimeter Combo Kit w/TrendCapture & FlukeView
Multimeter Kit
1000
1000
1000 VAC/VDC V
1000/600 V
Fluke Electronics
WBB3788116$1,189.00
FlukeĀ® True-RMS Industrial Digital Multimeter w/Compact Portable Safety Proving Unit Combo Kit
Multimeter Kit
1000
1000
1000 VAC/VDC V
1000/600 V
Fluke Electronics
WBB3788126$909.00
FlukeĀ® True-RMS AC/DC Electrician's Multimeter w/Compact Portable Safety Proving Unit Combo Kit
Electrician's Multimeter
600
600
600 VAC/VDC V
600 V
Fluke Electronics
WBB3788182$539.00
FlukeĀ® Electronics Multimeter & Deluxe Accessory Combo Kit
Electronics Multimeter
1000
1000
1000 VAC/VDC V
1000/600 V
Fluke Electronics
WBB3788114$625.00
FlukeĀ® Industrial Digital Multimeter 87V & Insulated Hand Tools Starter Kit
Multimeter Kit
1000
1000
1000 VAC/VDC V
1000/600 V
Fluke Electronics
WBB3788188$939.00
Showing 1-10 of 47 results
Multimeters

Multimeters

Showing 1-10 of 67 results