Fluke 88V Deluxe Automotive Multimeter, 0.1 % DC Accuracy, Current up to 10 A, 20 A
Write a Review
|
Questions & Answers (0)
Product Description
FLUKE-88-5
The Fluke 88-5 operates very similar to the classic Fluke 88, but with more problem solving power, safety, convenience and impact protection.
The Fluke 88-5 operates very similar to the classic Fluke 88, but with more problem solving power, safety, convenience and impact protection.
PRICE
$759.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Automotive Multimeter |
| Voltage Range | 6 V- 1000 V |
| Description | Measurement tool |
| Manufacturers Part Number | FLUKE-88-5 |
| AC Voltage | 0 V to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |