Parts & Accessories
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
The Triplett Model RHT45 Digital Psychrometer measures Air Temperature, Relative Humidity, Wet Bulb, Dew Point, and Type K Temperature and is ideal for building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. For HVAC Technicians, specialized modes include NORMAL Psychrometer Mode, Target Superheat Mode (TSH) and Target Evaporator Exit Temperature Mode (TEET). It features Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery ...
The Triplett 3399 FOX 2 and HOUND 3 wire tracing kit consists of a premium FOX 2 Tone Generator (Toner) and a newly designed HOUND 3 Inductive Amplifier (Probe). The FOX 2 is a battery operated handheld lightweight multi-function Toner that generates multiple tones, performs some basic telephone line tests (loop mA and line polarity), provides a visual and audible continuity test, and incorporates Triplett's True Trace and TripLatch tests. The HOUND 3 is a battery operated handheld lightweight Probe, with a thumbwheel Sensitivity control and Signal Strength indicator LED. It improves on ...
This high-grade tone and probe set comes in a divided pouch with a belt loop and flap. . Amplifier Probe: Amplifier Probe: Use to quickly trace and identify wires or cables, even when they are in a bundle Probe can work with any tone generator on the market Adjustable Volume level (1-9) for various work environments 9V batteries (included) provide up to 100 hours of use Earphone jack provided for headset Signal LED for strength indication . Tone Generator: Red/Black testing leads with alligator clips RJ-11 (6 position, 4 contact) standard modular jack 3-Position mode switch (OFF, CONT, ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...