Parts & Accessories
Availability
Special Price
Brand
Length
Type
Color
Price
Related Products
K-type pipe clamp temperature probe for hands-free superheat/sub-cooling temperature measurement without the use of tape or VELCRO®Brand. Spring-loaded jaw for secure grip on pipes from 0.25 In. (6.35 mm) up to 1.5 In. (38 mm) diameter. For use with any thermometer or MultiMeter with a type K thermocouple input. Measurement range: -4 to 200°F (-20 to 93°C). Complete with: 36 In. Cable Type K connector VELCRO® is a registered trademark of Velcro BVBA, used with permission.
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2
When you're ready to add a multi-meter to your toolbox this Gardner Bender auto-ranging unit is a great place to start. This multimeter features a rubber housing that provides a steadfast comfortable grip while wrap-around lead holders keep leads at the ready. Snap-in probes spaced to fit a standard outlet provide quick and easy testing with one hand. This unit is engineered with seven testing functions; AC Voltage to 500V, DC Voltage to 600V, Resistance to 20 meg Ohms, Diode, Continuity (includes audible indication), Temperature Probe (32 to 482 degrees F) and Battery Testing for 1.5 V ...