Extech PQ1000 Voltage Test Leads w/ Alligator and Plunger Clips
Write a Review
Questions & Answers (0)
Extech PQ1000 Voltage Test Leads w/ Alligator and Plunger Clips (4 leads)
Specifications
Product Details
| Series | Latest |
| Manufacturers Part Number | PQ1000 |
| Type | Measurement tool |
| Package Quantity | 1 |
| Brand | Extech |
Related Products
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
The Triplett 3388 Fox & Hound HotWire is a live circuit tracing kit for both 120VAC and 220VAC circuits. It includes the versatile Fox HotWire Tone Generator (Toner) and the high performance Hound HotWire Inductive Amplifier (Probe). The Fox HotWire is powered by a 9 volt battery for Low Voltage tracing or it can be powered by the High Voltage line it is toning. It can generate multiple tones (Pulse or Warble), provides a visual and audible continuity test, and integrates our own True Trace and TripLatch tests while providing overload protection up to 250 VAC. The Hound HotWire is a ...
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
The Klein Tools® ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage. ...
The Amprobe® 15XP-B compact digital multimeter is the right choice for electronics engineers and field service technicians. The 15XP-B has the highest voltage rating in this class of meters and includes an autoranging display for faster measurements. The 15XPB features TTL logic test for digital circuits, diode test for component level troubleshooting, measures AC voltage to 750 V, DC voltage to 1000 V, and resistance to 2000MO. Additionally, the 15XP-B has a continuity beeper, a 3-1/2 digit LCD, and an integrated tilt stand for convenience on the bench. Features: Autoranging display for ...