Parts & Accessories
Availability
Brand
Type
Price
Related Products
The Fluke model i1000s is a portable 1000 Arms oscilloscope probe intended for use in industrial and power environments. The unit permits analysis and measurement of current waveforms and harmonics. Millivolt output proportional to current magnitude allows for direct display of the waveform on an oscilloscope via a coaxial cable terminated with an insulated BNC connector.
Extech 445815 Hygro-Thermometer with Dew Point In summertime, identifies and warns when conditions for mold growth exist. In wintertime, identifies and warns when low humidity conditions for static electricity exist. Remote probe allows for measurements behind walls or in difficult to access locations. Air temperature and dew point temperature indicate where condensation may occur. Monitor conditions in laboratories, storage areas and other controlled environment settings. Ideal solution when traceable ISO calibrations are required by operating standards.
Multifunction process calibrator offers; lab and field calibration and verification operations of sensors, thermocouple probes, controllers, panel meters & testing tools, temperature control process troubleshooting, process devices calibration and simulation: transducers, transmitters, indicators, controllers and recorders. Complete with: Test leads Alligator clips Thermocouple calibration cable with sub miniature connector Universal calibration cable with sub miniature terminal 100V-240V AC universal adapter with 4 plugs Six 1.5V AA batteries NIST Cert Hard carrying case
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
20MHz 2-Channel Digital Oscilloscope. Features: Dual-channel Oscilloscope with 3.8" (97mm) color LCD display Timebase Range: 5Ns To 5S/Div Glitch Capture:50Ns No Independently Floating Isolated Inputs Input Sensitivity: 5Mv/Div To 5V/Div Real Time Sample Rate: 100Ms/S Measurements: Voltage Difference And Time Difference Between Cursors Trigger Source: Ch1, Ch2