Fluke TL935 Patch Cord Kit, 30 V rms or 60 V DC, 15 A, 60, 90, 120 cm
Fluke TL935 Patch Cord Kit, 30 V rms or 60 V DC, 15 A, 60, 90, 120 cm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Stainless steel probe pierces insulation on 14, 16 and 18 gauge wire. You control needle depth to minimize insulation damage. Essential for use under hood or under dash. Use it on fuel injectors or sensors while providing complete insulation to grounding due to design. The TP81 connects to banana jack leads (such as Fluke'€™s TL224).
The i3000s Flex is an ac current clamp utilizing the Rogowski principle. It can be used to measure currents up to 3000 A when used in conjunction with oscilloscopes, recorders or data loggers. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas.
Extech DO600-K Waterproof ExStik II Dissolved Oxygen Kit Complete with ExStik II DO meter, DO electrode, protective sensor cap, DO603 replacement membrane Kit, 16ft (5m) extension cable, weighted probe guard, four 3V CR-2032 batteries, 48 (1.2m) neckstrap, and hard carrying case.
Features: 7" (18 cm) long cable with 17XX connector and BNC connector For current clamps featuring a maximum output of 1 V Scale factor set in instrument as mV/A mV/A conversion for 17XX instruments Current measurement using iron cored current transformers Enables DC current measurements DC power with instrument Female BNC connector Internal conductor protection Label indicating adapter type Protects past investments in previously purchased current clamps from Fluke® or other manufacturers Gives ability to use specialty current clamps CAT IV, 600V and CATIII 1000 V rating according to ...
Extech 407732-KIT Type 2 Sound Level Meter Kits The Extech 407732-Kit Type 2 Sound Level Meter Kit meets ANSI, and IEC Type 2 standards. The Extech 407732-Kit has high and low measuring ranges (35 to 130dB), data hold and max hold functions and a backlit display to view in dimly lit area.