Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788299

MPN #: FLK-87VMAX-PVLEAD1

Fluke® Digital Multimeter Kit with PVLEAD1 MC4 Test Leads

Product Description
The Fluke® FLK-87VMAX-PVLEAD1 Solar Kit features the 87V MAX Digital Multimeter and the PVLEAD1 MC4 Test Leads. The Fluke® 87V MAX True-rms Digital Multimeter defines a new standard for operating in extreme conditions, with the features and accuracy to troubleshoot most electrical problems. The 87V MAX has an IP 67 (waterproof and dustproof) rating, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95% humidity, and has been designed and tested to withstand a 4 m (13 ft) drop. The Fluke® 87V MAX True-RMS Digital Multimeter is built to work in the toughest environments you might face.

The 87V MAX also has an industrial-strength outer shell and a removable holster that doubles as test lead storage and a test probe holder for one-handed operation. Safely connect the PVLEAD1 solar MC4 test leads to the meter to validate voltage from individual panels or a series of panels in a PV array.

87V MAX True-rms Digital Multimeter:
  • True-rms ac voltage and current for accurate measurements on non-linear signals
  • Measure up to 1,000 V ac and dc
  • Measure up to 10 A (20 A for 30 seconds)
  • Frequency to 200 kHz
  • Built in temperate function conveniently allows you to take temperature readings without having to carry a separate instrument using supplied thermocouple
  • Min/Max/Average recording, plus 250 µs Peak min-max to capture variations automatically
  • Unique function for accurate voltage and frequency measurements on variable frequency motor drives (VFDs) and other electrically noisy equipment
  • Large display digits, 2-level bright white backlight and backlit keypad buttons for increased visibility
  • Hi resolution 19,999 count display mode
  • Long battery life (800 hours)
PVLEAD1 Solar MC4 Test Leads:
  • Set of black and red MC4 to 4mm adapter test leads for solar applications
  • The black lead is a MC4 (female) to 4mm sheathed banana plug on a 60-inch test lead
  • The red lead is a MC4 (male) to 4mm sheathed banana plug on a 60-inch test lead
  • Allows for connections to test tools that accept 4mm sheathed banana plugs
  • Ensures safe current and voltage measurements on Photovoltaic (PV) modules and systems
  • Connect measuring devices to PV power plants, for use in regular tests, measurements, and troubleshooting on solar PV panels
  • Nickel plated contacts
Includes:
  • 1 - 87V MAX True-rms Digital Multimeter
  • 1 - Removable holster with test lead storage
  • 1 - TL175 TwistGuard® test leads set
  • 1 - AC175 Alligator clips set
  • 1 - 80BK-A temperature probe
  • 3 - AA batteries (installed)
  • 1 - Pomona PVLEAD1 MC4 to 4 mm Test Lead Set

PRICE
$799.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionDigital Multimeter Kit
DC Voltage1000
Manufacturers Part NumberFLK-87VMAX-PVLEAD1
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V