Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :T9FB3787696

MPN #: FLUKE-87V-MAX

Fluke® True-RMS Industrial Heavy-Duty Digital Multimeter w/Temperature Measurement, IP 67 Rated

Product Description
The Fluke® 87-V Max is a highly durable and reliable digital multimeter designed for use in harsh industrial environments. With a drop-proof rating of up to 4 meters (13 feet) and an IP67 water and dust-resistant rating, the 87-V Max can withstand the toughest conditions. Its large, two-level, bright white backlit display ensures clear visibility of measurements in any lighting conditions, while its safety rating of CAT IV 600V/CAT III 1000V makes it suitable for use in electrical distribution systems.

The Fluke® 87-V Max offers a range of advanced features, including True-RMS AC voltage and current for accurate measurements on non-linear signals, a low-pass filter for accurate voltage and frequency measurements on variable frequency drives, and a dual display mode for viewing two measurements at once. The built-in thermometer allows for temperature readings without the need for a separate instrument, while the optional magnetic hanger provides easy setup and hands-free viewing.

Other features of the Fluke® 87-V Max include auto and manual ranging for maximum flexibility, a touch hold function to capture stable readings, and min/max-average recording with min/max alert to capture variations automatically. The multimeter also offers peak capture to record transients as fast as 250 µs and a relative mode to remove test lead interference from low ohms measurements.

With its rugged construction, advanced features, and superior accuracy, the Fluke® 87-V Max is the ideal multimeter for professionals who demand the highest levels of performance and reliability from their tools.

Features:
  • Completely sealed with IP67 waterproof and dustproof protection for use in harsh environments
  • Tested to withstand drops of up to 4 meters (13 feet) with holster
  • Measures up to 1000 V and 10 A (20 A for 30 seconds) for both AC and DC
  • True-RMS voltage and current for accurate measurements on non-linear signals
  • 10,000 µF capacitance range and frequency measurement up to 200 kHz
  • Extended AC voltage bandwidth of 15 Hz to 20 kHz
  • Low-pass filter for accurate voltage and frequency measurements on electrically noisy equipment
  • Built-in thermometer for convenient temperature readings without a separate instrument
  • Min/max/average recording and peak min-max capture for automatic variation detection
  • Resistance, continuity, and diode test functions
  • Large, 2-level bright white backlit display with backlit keypad buttons
  • Hi-resolution 20,000 count display mode
  • Relative mode to remove test lead resistance from low ohms measurements
  • Reversible holster for added protection when not in use
  • Withstands hazardous 8,000-volt spikes caused by load switching and faults on industrial circuits
  • Long battery life of up to 800 hours
  • Safety rated CAT IV 600 V/CAT III 1000 V for use in electrical distribution systems.
Included:
  • 1 - True-RMS Industrial Heavy-Duty Digital Multimeter (87-V Max)
  • 1 - Built-in Holster
  • 1 - Set of TwistGuard®Test Leads (TL175)
  • 1 - Set of Alligator Clips (AC175)
  • 1 - Temperature Probe (80BK-A)
  • 3 - AA Batteries (Installed)


PRICE
$749.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT IV 600V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Heavy-Duty Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-87V-MAX
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V