Fluke® Handheld Digital Multimeter with Frequency and Temperature Measurements
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Digital Multimeter |
| Voltage Range | 1000 VAC/VDC V |
| Description | Handheld Digital Multimeter |
| DC Voltage | 1000 |
| Manufacturers Part Number | FLUKE-17B+ ESP |
| AC Voltage | 1000 |
| Brand | Fluke Electronics |
| Voltage Rating | 1000/600 V |
Related Products
Features: TrendCapture quickly graphically displays logged data session to quickly determine whether anomalies may have occurred Zoom on trend provides unprecedented ability to view and analyze TrendCapture data; zoom in up to 14 times Selectable AC filter (Smoothing mode) helps display steadier reading when input signal is changing rapidly or noisily Adjustable recording and auto hold thresholds, specify percentage change in readings that begins new event Large 50,000 count, 1/4 VGA dot matrix display with white backlight Logging function with expanded memory for unattended monitoring of ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
Features: True-RMS Industrial AC/DC Digital Multimeter, 1000VAC/DC with Temperature True-RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument Optional magnetic hanger for easy set-up and viewing while freeing your hands for other tasks Selectable ...
289: True-RMS Industrial Logging Digital Multimeter with TrendCapture True-RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings ...
87V Industrial Digital Multimeter Features: True RMS AC voltage and current for accurate measurements on non linear signals Backlit keypad buttons Large, 2-level, bright white, backlit display Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment 0.05% DC accuracy 6000 counts, 3-3/4 digits 4-1/2 digit mode for precise measurements (20,000 counts) Measure up to 1000 VAC and DC Measure up to 10 A, 20 A for up to 30 seconds Built in thermometer lets you carry one less tool (TC probe included) Frequency to ...