Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788181

MPN #: FLK-287/FVF/IR3000

Fluke® True-RMS Industrial Logging Digital Multimeter Combo Kit with Fluke Connect

Product Description
287:
  • True-RMS Electronics Logging Digital Multimeter with TrendCapture
  • True-RMS AC voltage and current for accurate measurements on complex signals or non linear loads
  • Compatible with Fluke® Connect (requires IR 3000 FC infrared connector)
  • TrendCapture quickly and graphically displays logged data sessions
  • Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x
  • Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily
  • Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event
  • Large, white, 50,000-count, backlit 1/4 VGA display
  • Multiple sets of measurements can be simultaneously displayed
  • Logging function with expanded memory for unattended monitoring of signals over time
  • Store up to 15,000 recorded events
  • On-board help screens for measurement functions
  • Saved measurements allow you to name and recall measurements made in the field
  • Multi-lingual interface
  • Multiple logging sessions possible without download
  • 0.025% basic DC accuracy
  • 100 kHz AC bandwidth
  • Real-time clock for automatic time stamping
  • AC bandwidth specified to 100 kHz
  • Measure up to 10 A (20 A for 30 seconds)
  • 100 mF capacitance range
  • Temperature function
  • Relative mode to remove test lead resistance from low ohms or capacitance measurements
  • Peak capture to record transients as fast as 250 µs
IR3000 FC:
  • Wireless Fluke® Connect Module
  • Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app
  • Wirelessly transfer data from Models 287, 289 and 789 to compatible smart devices
  • Fits over IR port of Models 287, 289 and 789
  • Upgradeable by USB
  • Immediately enables graphing, saving, and sharing data with compatible smart devices
  • For use with Models 287, 289 and 789
Includes:
  • 1 - True-RMS Electronics Logging Digital Multimeter with TrendCapture (287)
  • 1 - Wireless Fluke® Connect Module (IR3000 FC)
  • 1 - Fluke®View Forms Software (CD)
  • 1 - Thermocouple Probe (80BK-A)
  • 2 - CAT II 1000V 10A Modular Test Probes with CAT III Caps
  • 2 - CAT III 1000V 10A Alligator Clips (Red, Black)
  • 1 - ToolPak Magnetic Hanging Kit (TPAK)
  • 1 - Soft Case (C280)
  • 1 - Amp Jack Plug Set


PRICE
$1,265.00

1
1
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT II 1000V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Logging Digital Multimeter Combo Kit
DC Voltage1000
Manufacturers Part NumberFLK-287/FVF/IR3000
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V