Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788298

MPN #: FLK-3000FC/1AC-II

Fluke® Wireless True-RMS Digital Multimeter Combo Kit w/Fluke Connect & Model 1AC-II

Product Description
Reduces Arc Flash Risk: Independently tested for safe use in CAT IV 600V/CAT III 1000 V environments, the Fluke® 3000 FC DMM and Fluke® Connect wireless modules put tools, not your body, near live electrical panels. Just de-energize the cabinet; open the panel while wearing PPE; and connect the remote modules-voltage modules, current clamps, flexible current loops or thermometers. Then read the results on the 3000 FC from a safe distance up to away. You can view the meter measurement, plus readings from up to three wireless modules all on the same screen. And by separating yourself from hazardous measurement situations you'll reduce the risk of arc flash.

Features:
  • 3000 FC: Communicate with iOS (4s and later) and Android (V4.3 and up) devices with Fluke® Connect mobile app AC and DC voltage measurements to 1000V AC and DC current with 0.01mA resolution
  • 1AC-II: Voltbeat technology and continuous self-test; upon detection, tip glows and beeps; safety ratings: CAT IV 1000V
  • Wireless technology allows connectivity between phone, PC, and Fluke® Connect-enabled test tools
  • Team can see what you see remotely with ShareLive video calls
  • Save money and time by taking multiple measurements simultaneously
  • Isolate intermittent events or record signal fluctuations without being on-site, using log function
  • Work with fewer interruptions by recording multiple sessions before downloading
  • Save data to PC in .csv format (comma separated variable) file format
  • Capture readings at different intervals with user-set recording intervals, from one second to up to one hour
  • Send and communicate test data to managers and coworkers to assess abnormal system responses in an instant
  • Have all asset test results at your fingertips after downloading to PC for future asset performance, tracking and reliability programs
  • Capture up to 65,000 sets of MIN/MAX/AVG readings over single or multiple logging sessions, using recording capability; each reading and session is time stamped
  • Avoid awkward or uncomfortable measurement positions; set up measurements once and read it as many times as you want, whenever you want
  • View up to 6 live readings at once on the Fluke® Connect mobile app or a PC to get a complete understanding of the situation
  • Easily see backlit displays in dark or dimly lit work environments
  • Choose auto or manual ranging
  • Integrated holster protects meter, while probe holders keep accessories organized
  • Be in multiple places at once, reducing risk of arc flash by keeping distance from hazardous measurement situations
  • Fluke® Cloud storage: Securely store up to 5 GB of data securely, per user
3000 FC:
  • AC and DC voltage measurements to 1000V
  • AC and DC current with 0.01mA resolution
  • Measure continuity, resistance, diode test, capacitance and frequency
  • MIN/MAX recording
  • Safety standards: Measurement Category 1000V CAT III and Category IV 600V
1AC-II:
  • Voltbeat technology and continuous self-test
  • Upon detection, tip glows and beeper sounds
  • Safety ratings: CAT IV 1000V
  • Expanded range: 200V to 1000V AC
Includes:
  • 1 - Wireless Fluke® Connect True-RMS Digital Multimeter (3000 FC)
  • 1 - VoltAlert AC Non-Contact Voltage Tester (1ACII)
  • 1 - Test Lead Set (TL224)
  • 1 - Test Lead Set (TL222)
  • 1 - Alligator Clip Set (AC220)
  • 1 - Soft Carrying Case
  • 1 - Magnetic Hanging Strap
  • 1 - Installed Batteries


PRICE
$539.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionWireless True-RMS Digital Multimeter Combo Kit
DC Voltage1000
Manufacturers Part NumberFLK-3000FC/1AC-II
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V