Coast® FLX40R LED Rechargeable Headlamp, 175 Lumens, Black
|
Questions & Answers (0)
Product Description
Go light on your feet, with light out ahead. The FLX40R headlamp delivers weatherproof, hands - free lighting in a tiny, lightweight format. Select from five output modes - medium, high, low, red, and green - to match your light to the moment. Select the white focusing optic for dynamic transitions between flood beam and spot beam. Use the red beam for anti-glare light that prevents "night blindness" and the green beam for navigation - like tracking and hunting - when you need to avoid detection. Ensure you have power when you want it by relying on the power lockout system to prevent accidental battery drainage when packed away. The embedded battery recharges easily - simply plug in and power up. The Coast® Ultra-Strap - a silicone-lined, non-slip breathable mesh band - provides long-lasting comfort. Constructed of top-grade materials, the FLX40R is IP54 water-resistant and dust-resistant and backed by a lifetime warranty.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 2.75 |
| Material | Plastic |
| Beam Distance | 37/64/113/137 m |
| Manufacturers Part Number | 31131 |
| Lumens | 62/800 |
| Light Modes | 4 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Rechargeable |
| Type | Headlamp |
| Mode Types | Low, Medium, High, Turbo |
| Color | Black |
| Series | FL |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 62 to 800 |
| Voltage | 3.7 V |
| Max Lumens | 800 |
| Package Quantity | 1 |
| Description | LED Rechargeable Headlamp |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/FL1 |