- Helps prevent residents from sliding forward
- Two layers of high-density foam provide a stable foundation
- Fluid-proof, all-way stretch cover reduces shear
- Non-skid bottom and quick strap hold cushion in place
- Height is 4" in front and 2" in back
- Material: Gel-Foam
Medline Foam Wedge Wheelchair Cushion w/ Gel, 18"L x 16"W x 4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Height | 4 in |
| Weight Capacity | 300 |
Product Details
| Type | Wheelchair Cushion |
| Material | Foam |
| Color | Black |
| Manufacturers Part Number | MSCWG1816 |
| Brand | Medline |