Drive Medical Inflatable Vinyl Cushion RTLPC23245, 13"Dia., Vinyl, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The Inflatable Vinyl Cushion helps provide both support and comfort when sitting for long periods of time. Inflating or deflating the unit is very easy due to the convenient push and pull valve. The inflatable vinyl cushion is very easy to clean.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 3 in |
Product Details
| Type | Seat Cushion |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Vinyl Ring Cushion |
| Color | Clear |
| Manufacturers Part Number | RTLPC23245 |
| Brand | Drive Medical |
| Allergy | Latex Free |