Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grind’n Brew™ Series Dual Bean Grinderbrewers-74 oz.

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Grind’n Brew™ Series Dual Bean Grinderbrewers-74 oz.

Item #: WBB264959

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,689.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grind¿n Brew™ Series Dual Bean Grinderbrewers-74 oz.

Made of high quality materials for long lasting durability. Digitally controlled with Precisionbrew™ Technology. Space-saving design eliminates need for both brewer and grinder. Bean usage counter/controller records volume of beans used from hoppers. Grind time allows for half and full batch can be set from front of brewer. Shutter mechanism keeps water vapor separated from grind head. Precise brew temperature allows brewer to hold brew temperature to +/- 1°F during complete brew cycle. Brew volume can be set by teach mode to eliminate trial-and-error set-up. Pulse brewing/pre-infusion allows brew sequence to extract up to 20% more dissolved solids per batch of coffee. Programs number of pulses, pulse-on time and pulse-off time. Changing pulse sequence does not affect brew volume. Low temp/no brew allows brew cycle to begin only when water has reached optimum brew temperature. Programming lock-out allows brewer settings to be locked to prevent tampering. Energy savings/coffee old allows warmers to be on 11H series models to be programmed to shut off up to 240 minutes from last brew cycle. Brewing capacity is 74 oz. Hopper quantity is 2.

Product Specifications

    • BRANDGrindmaster-Cecilware
    • HEIGHT INCHES24-3/4
    • WIDTH INCHES38-1/4
    • DEPTH INCHES15-1/2
    • VOLTS120V
    • AMPS15A
    • WATTS1710W
    • BREWING CAPACITY74 oz.
    • WEIGHT LBS90 lbs.
    • HOPPER QUANTITY2
    • WATER FILL TYPEPlumbed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!