London Sip Pour Over Coffee Set, 1200ml
Write a Review
|
Questions & Answers (0)
Product Description
At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee and tea from the comfort of your own home. We have designed the perfect pour-over coffee set with everything you need to make amazing pour-over coffee right out of the box. The London Sip pour-over coffee set consists of the RiteTemp gooseneck kettle, 1200ml glass carafe with reusable stainless steel filter, and a premium stainless steel coffee spoon. The gooseneck kettle, in addition to the ability to be used with all stovetop styles, has a color-coded thermometer integrated into the lid that indicates the perfect temperature to warm water or milk for coffee, teas or children's drinks. The glass carafe is crafted from quality borosilicate glass that is resistant to thermal shock and includes a reusable stainless steel coffee filter that is eco-friendly by eliminating the need for paper coffee filters. The coffee spoon with teardrop design and larger 2 TBSP (30ml) capacity is ideal for scooping coffee and easily pouring it out into your coffee filter or whole bean grinder. Together, these three items allow you to create the ultimate pour over coffee experience right in your own home with enough capacity to share with family and friends.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Height | 12 in |
Product Details
| Capacity | 1200 ml |
| Made in the USA | No |
| Material | Stainless Steel |
| Description | Pour Over Coffee Set |
| Manufacturers Part Number | LSK002-S |
| Brewing Capacity | 1200 ml |
| Brand | London Sip |