Coffee Makers & Warmers
Availability
Brand
Certifications
Length
Voltage
Width
Material
Type
Height
Capacity
Color
Price
Related Products
Airpot Coffee Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Brews directly into 1.9 to 3 litre airpots. Convenient airpots keep coffee hot and fresh for hours. Airpots are easily transported to remote meeting rooms, breakfast bars, etc. Pourover model available (CW15-APS). Pourover feature included on automatic models. Faucet available on CWTF models only. Gourmet funnel model available for use with heavier throw weights of coffee. Digital timer enables users to make brew cycle adjustments from the front panel. International electrical configurations ...
Dual-Voltage Automatic Coffee Brewer Brews 3.8 to 7.5 (14.4 to 28.4 litres) gallons of perfect coffee per hour. Model with 2 top warmers is space-saving 8.5" (21.6 cm) wide. All stainless steel construction. Hot water faucet and pourover feature on all models. SplashGard® funnel deflects hot liquids away from the hand. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz.If wired for 120/208V or 120/240V, requires 3-wires plus ground service rated 120/208Vor 120/240V, single phase, 60 Hz Plumbing: 20-90 psi (138-621 kPa). Machine supplied ...
At the London Sip, our mission is to provide you with the highest quality tools to produce cafe-quality coffee and tea from the comfort of your own home. We have designed the perfect ceramic pour-over coffee dripper (manual coffee brewer) to allow you to enjoy great pour-over coffee at home or on the go. The dripper is crafted from quality ceramic that is resistant to thermal shock and retains heat to prevent temperature loss during the brewing process. The ceramic construction will not impart any flavors into your coffee like other materials can for a great tasting cup of coffee every ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. A djusts automatically to varying water pressure. For high lime areas, BrewLOGIC® technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD® technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Electronic diagnostics and built in tank drain make service easier. E nsures coffee brew quality with cold brew lock out capability. SplashGard® funnel deflects ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...