Take 15% off your entire order!

Offer applied at checkout

Serving Shelf Breath Guard, 31.812"LX 10" Deep

Serving Shelf Breath Guard, 31.812"LX 10" Deep

Item #: WBB460251

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $477.95

Save $23.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Serving Shelf Breath Guard, 31.812" long x 10" deep, countertop installation, for single service, with fixed plexiglass shield, stainless steel end panel uprights, for Triumph unit.

Product Specifications

  • DESCRIPTIONAdvance Tabco TSS-2 Serving Shelf with Sneeze Guard for 2 Well Food Tables
  • HEIGHT INCHES15
  • WIDTH INCHES10
  • DEPTH INCHES10
  • SERIESTriumph
  • PACKAGE QUANTITY1
  • BRANDSupreme Metal
  • MANUFACTURERS PART NUMBERTSS-2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Serving Shelf Breath Guard, 62.375"LX 10" Deep

Item #: B460253

Not Yet Rated

Usually ships in 26 to 29 days

$595.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Serving Shelf Breath Guard, 31.812"LX 10" Deep

Serving Shelf Breath Guard, 31.812"LX 10" Deep

Item #: WBB460251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant