Holding & Proofing Cabinets
Availability
Free Shipping
Brand
Length
Voltage
Width
Material
Type
Height
Capacity
Price
Related Products
Hosting a get-together is an ideal way to connect with your family and friends especially with this fashionable beverage centre to help fulfil your entertainment needs. This chic unit is second to none when it comes to keeping your drinks as cool and refreshing as can be. The appliance offers a generous 2.6 cubic feet (123 litres) of cooling and storage space and can hold up to 95 (355 ml) beverage cans on three adjustable black-wire shelves. Your drinks are kept cool and beautifully illuminated by an interior blue LED-lighting system which is designed to produce light not heat. The ...
Whether you find yourself entertaining guests or needing more convenient refrigeration for your family, this supreme beverage center delivers style and practicality. This beverage center is perfect for kitchen organization and hosting in small spaces such as an apartment, condo, or cottage! Save fridge space for food or leftovers with this spacious unit offering 4.1 cubic feet (116 L) of cooling and storage space. Cool up to 124 (355 ml) beverage cans or 88 cans and 9 bottles of your favourite wines on three attractive black-wire shelves. Your drinks are showcased under white LED ...
The Refrigerated Self-Service Under Counter Case provides an opportunity to take advantage of unused counter space by placing refrigerated food and drink options at the checkout to increase impulse purchases. Features: Casters (non-locking) w/ levelers Condensate pan E-Coated evaporator coil Hydrocarbon refrigerant (R290) Magnetic air filter One piece formed ABS plastic tub One year parts & labor; 5 year compressor warranty Rear wall spacer (removable to fit through door opening) Top light (LED 4000K) Warmest average product temperature of 40°F or less Certifications: AHRI Std 1200, ...
Compact, versatile and economical, NEMCO® infrared strip heaters hold food at serving temperature without drying out or overcooking to ensure better-tasting foods and better-looking presentations. Hanging, base-mounted and pass-through designs fit most locations, as well as permanent and temporary requirements. Durable aluminum shell for long life and easy cleanup. Comes with tubular heating element. Optional infinite control for varying heat settings available call for information.
Suprem™ water bath warmers are stainless steel with a black thermoset plastic top and bottom that eliminate the visibility of fingerprints. Suprem™ merchandising warmers feature an adjustable thermostat that senses the temperature of the food and turns a 500 watt heating element on or off as needed to eliminate burning or scorching. And a water fill line within the well eliminates overflow accidents. This model has a pump and spout warmer that dispenses opposite instrument panel side from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813) (not included). A 1 ounce (30 ...