Holding & Proofing Cabinets
Availability
Free Shipping
Brand
Length
Voltage
Material
Width
Height
Type
Capacity
Price
Related Products
CABINET CONSTRUCTION Exterior is stainless steel front and continuous coil coated sides Interior liner is made of stainless steel Full electronic control. Self-closing door with 120º stay-open feature, on cam-lift hinges Field reversible doors Snap-In magnetic gaskets for positive door seal Three (3) heavy-duty epoxy coated wire shelves 6" Heavy-duty casters, two (2) with brakes 8' Cord and plug (see electrical data for details) REFRIGERATION SYSTEM Uses environmentally friendly, energy efficient R290 refrigerant, and meets all regulatory requirements for CARB, SNAP, DOE & more Hot gas ...
Whether you find yourself entertaining guests or needing more convenient refrigeration for your family, this supreme beverage center delivers style and practicality. This beverage center is perfect for kitchen organization and hosting in small spaces such as an apartment, condo, or cottage! Save fridge space for food or leftovers with this spacious unit offering 4.1 cubic feet (116 L) of cooling and storage space. Cool up to 124 (355 ml) beverage cans or 88 cans and 9 bottles of your favourite wines on three attractive black-wire shelves. Your drinks are showcased under white LED ...
Vollrath, ServeWell Sl Hot Food Table, 38215, 5-Well, 29.2 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements ...
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp Features: This model features the Direct Contact Heating System, the ultimate in performance and efficiency. Thermoset Fiber Capillary tube thermostat control supplies power only when needed for maximum power efficiency Low-water indicator light eliminates guesswork Dome heating element uses up to 25% less energy and concentrates energy into the well Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life Element is cast-in for longer service life and greater energy transfer Must be ...
Vollrath, ServeWell Sl Hot Food Table, 38204, 4-Well, 16 Amp Features: Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C) Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste Low-water Indicator Light, eliminates guesswork Dome Heating Elements - ...