Commercial Grills & Smokers
Brand
Width
Material
Height
Color
Price
Related Products
Toast up to 225 slices per hour with the Waring® WCT708 Medium-Duty 4-Slot Toaster. Electronic browning controls let you set separate browning levels for each set of slices. Four extra-wide slots and self-centering bread racks are perfect for bagels, sliced bread and more. A removable crumb tray for each pair of slots provides fast and easy cleanup. Features: Brushed stainless steel housing with removable crumb tray Four 1-3/8" extra-wide slots Separate electronic browning controls Self-centering bread racks for all slots Specs: Model: WCT708 Width: 16 inches Height: 4.5 inches Depth: 4.5 ...
1700 Watt Microwave 0.6 Cubic Foot Capacity This Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. The Panasonic microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 0.6 cubic foot capacity, top & bottom energy feed and stainless steel cabinet & cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times ...
Summit CR2B120 - 2-Burner Electric Cooktop, Black Ceramic Glass Surface, 120V Electric Cooktops do not come with a power cord, they are meant to be hard wired into the electric. SUMMIT CR2B120 is a two-burner 120V cooktop made from black ceramic glass. The smooth surface is easy to clean and offers a sleek look for any kitchen counter, with a stainless steel trim to complete the look. Push-to-turn knobs ensure added safety, with indicator lights to show when the heat is turned on. This unit is designed for built-in installation with a cutout size of 10 1/8" W x 18 5/8" D. With a clean ...
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...
Panasonic ® 40 Cup Commercial Electric Rice Cooker Electric rice cooker is ideal for restaurants, banquets, supermarkets, convenience stores and institutional applications. This Panasonic® commercial rice cooker offers a large cooking capacity for a high quantity of servings. Built-in thermal safety fuse prevents over-heating and offers auto shut-off operation. 40 Cup Rice Cooker includes an easy-to-clean removable pan liner, measuring cup, thermostat for precision control and easy push-button operation. Direct heating system with sheathed heating elements heat the pan bottom directly to ...