Commercial Grills & Smokers
Brand
Width
Material
Height
Color
Price
Related Products
Iron Range IRF-40 LP (Liquid Propane gas fuel-type only) is a floor standing 3 tube fryer with 40-pound oil capacity. The fry tank is a peened all stainless steel tank with an efficient high heat battle system, cool zone, and a 1-1/4" full port drain valve. The door is supported for extra strength with a welded magnet and a reversible door handle. Two fry baskets are included with red plastic coated handles. A 1 millivolt thermostat allows a temperature range of 200° F to 400°F. A backup safety Hi-Limit control shuts the fryer down if shortening exceeds the maximum temperature. ...
Panasonic ® 40 Cup Commercial Electric Rice Cooker Electric rice cooker is ideal for restaurants, banquets, supermarkets, convenience stores and institutional applications. This Panasonic® commercial rice cooker offers a large cooking capacity for a high quantity of servings. Built-in thermal safety fuse prevents over-heating and offers auto shut-off operation. 40 Cup Rice Cooker includes an easy-to-clean removable pan liner, measuring cup, thermostat for precision control and easy push-button operation. Direct heating system with sheathed heating elements heat the pan bottom directly to ...
Vulcan MSA48-101, Heavy-Duty Flat Top Griddle/Grill, Natural Gas Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Vulcan MSA48-102, Heavy-Duty Flat Top Griddle/Grill, Propane Features: 27,000 BTUs per 12" section, U-shaped steel burners 48" w x 24" d griddle plate Fully welded stainless and aluminized steel chassis frame with one drawer Mechanical snap-action thermostatic controls 1" thick polished steel griddle plate 1 supervised pilot safety valve for every 2 burners; valve will completely shut off gas to pilot and burners if pilot extinguishes or gas supply is interrupted Heavy duty flat top enables breakfast to dinner functionality Cool bull nose design keeps the grill front rail cool to the ...
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...