Gas & Electric Ranges
Length
Material
Width
View All Width
Height
View All Height
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Compare
Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners
Model #: WBB2277580
1
1
Free Shipping
Ships in 3 Business Days
Height
58 in
Width
60 in
Depth
34 in
Number of Burners
10
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Compare
1
1
Ships in 6 Business Days
Height
44 in
Width
20 in
Depth
24 in
Number of Burners
4
Compare
1
1
Free Shipping
Ships in 3 Business Days
Height
58 in
Width
36 in
Depth
34 in
Number of Burners
6
Compare
Summit-Deluxe 220V Electric Range, S/S Doors, Clock/Timer, Oven Window, Light In 30"W
Model #: WBB678824
1
1
Ships in 5 Business Days
Height
44 in
Width
30 in
Depth
24 in
Number of Burners
4