
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Summit H1618W - Convertible Range Hood, White, 18" x 17-7/8" x 5"
Summit is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.
The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter.
The H1618W is an 18 inch wide range hood made in a white finish. Additional units are available in stainless steel and black, and come in 20, 24, 30, and 36 inch widths to match most ranges. All Summit range and shell hoods are made in the U.S.A.
Features:
Summit is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.
The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter.
The H1618W is an 18 inch wide range hood made in a white finish. Additional units are available in stainless steel and black, and come in 20, 24, 30, and 36 inch widths to match most ranges. All Summit range and shell hoods are made in the U.S.A.
Features:
- Convertible from top or rear venting into non-vented recirculating mode
- White finish and contemporary styling
- Two-speed fan, switchable light, and combination aluminum-charcoal filter
Product Specifications
- BRANDSummit Appliance
- MANUFACTURERS PART NUMBERH1618W
- DESCRIPTIONConvertible Range Hood
- WIDTH INCHES17-7/8
- DEPTH INCHES18
- HEIGHT INCHES5
- APPROVALS OR CERTIFICATIONSUL
- WARRANTY1 Year
- MADE IN THE USAMade In The USA
- WEIGHT LBS15
- BODY FINISHWhite
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Summit-Convertible Range Hood, Black, 18" x 17-7/8" x 5"
Item #: B1892925
Not Yet Rated
Usually ships in 7 to 10 days
$82.95

Summit-Convertible Range Hood, White, 18" x 17-7/8" x 5"
$82.95
- Product Information
- Customer Review
- Product Q&A