- Stainless steel front, sides, backriser, lift-off high shelf
- 6" stainless steel adjustable legs
- Shrouded flash tube pilot system (one pilot per two burners)
- Heavy-duty cast grates, easy lift-off
- Extra deep grates in back accommodate large pans or stock pots
- Extra deep pull out crumb tray with welded corners to contain liquids
- 35,000 BTU/hr. baker's depth standard oven cavity
- Full size sheet pans fit side-to-side or front-to-back
- Oven thermostat adjusts from 250°F to 500°F
- Two oven racks and four rack positions
Vulcan 36S-6BN, Endurance Range, Standard Oven, Natural Gas, S/S , 6 Burners
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,849.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 34 in |
| Height | 58 in |
| Weight | 520 lbs |
| Gas Connection | 3/4 rear gas connection & pressure regulator in |
Product Details
| Series | Endurance |
| Number of Ovens | 1 |
| Made in the USA | YES |
| Material | Stainless Steel |
| Description | Gas Restaurant Range |
| Manufacturers Part Number | 36S-6BN |
| BTU | 215000 |
| Fuel Type | Natural Gas |
| Number of Burners | 6 |
| Brand | Vulcan |
Warranty
| Warranty | 1 year limited parts & labor |
Compliance & Certifications
| Certifications | NSF, CSA |