Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Broan PM500SS Power Pack, 500 CFM, 9 Sones, 3-Speeds, Halogen Lighting

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Broan PM500SS Power Pack, 500 CFM, 9 Sones, 3-Speeds, Halogen Lighting

Item #: WBB2240247

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 453.95
Product Information
Customer Review
Product Q&A
Broan PM500SS Power Pack, 500 CFM, 9 Sones, 3-Speeds, Halogen Lighting

The PM500SS delivers the features you expect and the power you need. Broan's high performance centrifugal blower delivers 500 CFM in a compact size. With our LT and LB Series Liners, you achieve a custom installed appearance while protecting your cabinetry. Serious cooks will appreciate the full surface coverage of the halogen lighting, as well as three-speed push button controls that ensure proper ventilation. Smooth surfaces clean easily and quick-release filters can go in the dishwasher.

Features:

  • Durable 430 Stainless Steel with brushed #4 finish is visible when installed (non-exposed housing is made of electro-galvanized steel).
  • HVI rated 500 CFM, operates at 9.0 Sones.
  • Three-speed push button control provides the right ventilation choice.
  • Dishwasher-safe grease filters, with quick-release latches, are made of aluminum mesh to capture airborne particulates and are easily removed for clean-up.
  • 6” round duct connector for backdraft damper.


Product Specifications

    • BRANDBroan
    • MANUFACTURERS PART NUMBERPM500SS
    • WIDTH INCHES11.2
    • HEIGHT INCHES9.6
    • COLOR FINISHStainless Steel
    • VOLTAGE120
    • LIGHT OPTIONY
    • APPROVAL/CERTIFICATIONSHVI rated
    • ENERGY STAR RATEDN
    • INCLUDESPower Pack
    • CONTROLSRocker
    • AMPS2.8
    • LENGTH INCHES20.5
    • CFM HIGH500
    • SONES9
    • LIMITED WARRANTY YEARS1
    • HERTZ (HZ)60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!