Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SEH4630 - 30" European 650 CFM Range Hood, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Summit SEH4630 - 30" European 650 CFM Range Hood, Stainless Steel

Item #: WBB678850

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 627.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 30" European 650 CFM Range Hood, Stainless Steel

SUMMIT PROFESSIONAL introduces a new line of European wall-mounted range hoods designed for outstanding performance and elegant style. SUMMIT SEH4630 is a 30" wide range hood with a 650 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. The three-speed fan and timer are operated with an intuitive touch controls. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range. The SEH4630 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set. This model is manufactured in Europe and ships in one box.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSEH4630
    • WIDTH INCHES29-5/8
    • DEPTH INCHES19-2/3
    • HEIGHT INCHES36
    • MAX AIR MOVEMENT650
    • # OF FAN SPEEDS3
    • BODY FINISHStainless Steel
    • UNDER HOOD LIGHTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!