Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit TEM110BRWY - Slide-In Electric Range, Slim 20"W, Stainless Steel Doors, Black Porcelain Top

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Summit TEM110BRWY - Slide-In Electric Range, Slim 20"W, Stainless Steel Doors, Black Porcelain Top

Item #: WBB678820

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 838.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Slide-In Electric Range, Slim 20"W W/Stainless Steel Doors & Black Porcelain Top

SUMMIT PROFESSIONAL brings luxury to apartment sized ranges with our exclusive line of 'slide-in' ovens. The TEM110BRWY electric range is conveniently sized at just 20" wide to fit into even the tightest of kitchen spaces. Elegant stainless steel doors on the oven and lower storage compartment are matched with solid towel bar style handles. Our 'slide-in' units have a low stainless top frame that lets you customize the wall behind your range without planning around a backguard. A stainless steel manifold completes the modern look. Solidly constructed from black porcelain and steel, the TEM110BRWY is easy to clean and striking to view. The oven has a clear window and light so you can keep a watch on your cooking. Enjoy the best meals in unique style with lasting durability.

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERTEM110BRWY
    • WIDTH INCHES20
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • PARTS/LABOR WARRANTY1 Year
    • CAPACITY2.5 cu.ft.
    • INTERIOR OVEN LIGHTYes
    • NUMBER OF BURNERS4
    • FUEL TYPEElectric
    • BODY FINISHBlack
    • BURNER TEMPERATURE CONTROLDial
    • DOOR FINISHStainless Steel
    • BACKSPLASH DISPLAYNo
    • BACKSPLASHNo
    • ENERGY STAR RATINGFALSE
    • COOKING TIMERYes
    • SURFACE TYPEPorcelain
    • OVEN TEMPERATURE CONTROLDial
    • BURNER TYPECoils
    • OVEN DOOR WINDOWYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!