Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle HLA2000 - FlexiGlow™ Clamp (8100 & 8200 Series)
See all 16 items in product family

Carlisle HLA2000 - FlexiGlow™ Clamp (8100 & 8200 Series)

Item #: WBB637983

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.16 Save up to 40%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
FlexiGlow™ Clamp (8100 & 8200 Series)

Features:
  • Switch located away from the heat source
  • Includes 250 watt Red bulb
  • Spun aluminum shade with flared rim for added strength
  • Drilled shade for increased heat dissipation
  • Optional NSF Listed maple cutting board and drip pan is perfect for a front-of-the-house carving station
  • Gold Anodized finish offers an elegant look
  • Ideal for catering, banquet halls, hotels, or rental companies
  • Rated UL recognized

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERHLA2000
    • DESCRIPTIONClamp
    • HEIGHT INCHES2-7/8
    • COLOR FINISHAluminum
    • TRADEMARKFlexiGlow™
    • CASE QUANTITY1
    • MATERIALAluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!