Slicers

Slicers
| Compare | Image | Depth | Width | Height | Voltage | Horsepower | Blade Diameter | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 in | 21 in | 19 in | 120 V | 1 HP | 12 in | WB412115 | $1,599.00 | ||
![]() | 20-13/16 in | 32-2/5 in | 17-1/2 in | 120 V | 1/2 HP | 12 in | WBB2081263 | $2,049.00 | ||
![]() | 18 in | 20 in | 15 in | 120 V | 3/4 HP | 10 in | WB412114 | $1,199.00 | ||
![]() | 15-1/3 in | 17 in | 23-3/5 in | 120 V | 1/3 HP | 12 in | WBB2081283 | $1,399.00 | ||
![]() | 17 in | 19 in | 24 in | 120 V | 1/2 HP | 12 in | WBB2081284 | $2,149.00 | ||
![]() | 16 in | 23-1/5 in | 13 in | 120 V | 1/3 HP | 10 in | WBB2081262 | $1,599.00 | ||
![]() | 35 in | 21 in | 20 in | 120 V | 1/2 HP | 14 in | WB242995 | $3,699.00 | ||
![]() | 18 in | 20 in | 15 in | 120 V | 3/4 HP | 8.5 in | WB412113 | $1,199.00 |

Electric Cheese Graters
Related Products
This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified. Features: Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook 3.0 HP Motor. Reliable and dependable gear drive design. Digital Timer. Heat-treated alloy steel and hardness steel worm wheel. 3 ...
Our TC-280F vacuum sealer is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 15-30 seconds. Machines are ETL, UL, NSF, CE, and CSA Certified. Machine is assembled in the US with a Busch pump. Features: Compact, easily fits most spaces Stainless ...
Vollrath, 40 Quart Mixer With Guard, 40759, 12 Amps, NSF Features: Three speed transmission Safety cut-switch automatically turns the unit off if gears are changed without stopping the mixer 60 qt model includes bowl truck for convenient bowl transport Number 12 hub accommodates Vollrath Meat Grinder and Vegetable Slicer attachments for flexibility between grinding, slicing, and mixing. Non-Vollrath attachments are not recommended. They will not work properly and will void the warranty. Comes standard with: Dough hook, Wire whisk, Spatula, Stainless steel mixing bowl, Safety guard All ...
Axis Planetary Mixer, 40 Quart, 3 Speed, Gear Driven, Stainless Steel Bowl, Digital Timer This Axis Mixer is an advanced design, highly reliable professional food processing tool. It is ideal for mixing all types of dough, as well as eggs, cream, mayonnaise, etc. This all-purpose mixers uses a powerful, planetary mixing action to thoroughly blend, mix and aerate all ingredients with consistent and predictable results. NSF Certified Comes with stainless steel bowl, aluminum flat beater, stainless steel wire whip & aluminum dough hook 1.5 HP Motor. Reliable and dependable gear drive design. ...
Axis Commercial Planetary 7 qt Mixer. Featuring a 1/2 HP motor and dependable gear drive design. With 5 fixed speeds a 30 minute digital timer you will have consistent results without ever over mixing, no matter who is running the unit. The standard accessories include a 7 qt stainless steel mixing bowl, an aluminum flat beater, a stainless steel wire whip, and an aluminum dough hook. AXIS has provided one of the most durable five-speed geared transmissions by constructing it from heat-treated, hardened alloy steel gears and shaft, allowing for constant use without wearing down.









