Literature Holders
Width
Material
Height
Color
Price
Global Approved 252324 16-Pocket Tri-Fold Size Wall Mount Display, 19" x 15", Acrylic ,1 Piece
Width
19 in
Height
15 in
Material
Acrylic
Color
Clear
Global Approved 252322 8-Pocket Letter Size Wall Mount Display, 19" x 28.75", Acrylic ,1 Piece
Width
19 in
Height
28-3/4 in
Material
Acrylic
Color
Clear
Global Approved 252323 12-Pocket Bi-Fold Size Wall Mount Display, 19" x 15", Acrylic ,1 Piece
Width
19 in
Height
15 in
Material
Acrylic
Color
Clear
Width
14-1/2 in
Height
16 in
Material
Acrylic
Color
Clear
Global Approved 252326 36-Pocket Bi-fold Size Wall Mount Display, 19" x 38", Acrylic ,1 Piece
Width
19 in
Height
38 in
Material
Acrylic
Color
Clear
Width
23 in
Height
11 in
Material
Acrylic
Color
Clear