Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1556-52 Westport Butane Stove Frame 14"W x 14-1/2"D x 7-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1556-52 Westport Butane Stove Frame 14"W x 14-1/2"D x 7-1/2"H

Item #: WBB1523473

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
The Westport butane stove frame is a classic addition to any kitchen, buffet, or food presentation. It has sleek Westport wood and easily holds the grill top. It is easy to put in and take out the butane stove and be ready to cook or keep food hot.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1556-52
    • DESCRIPTIONWestport Butane Stove Frame
    • WIDTH INCHES14
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES7-1/2
    • COLOR FINISHDark Wood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!