Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heated Display w/ Light, 3 Removable Shelves
See all 4 items in product family

Heated Display w/ Light, 3 Removable Shelves

Item #: WBB442181

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,083.50
Product Information
Customer Review
Product Q&A
Show off your pastries, baked goods and fried foods! Choose from six models to meet your needs, including a pass-through model for self-serve access. Stainless steel construction and sliding tempered glass doors provide both neat appearance and long life. Three removable shelves enhance presentation, and the pull-out crumb tray makes cleanup a snap. Thermostat control up to 200°F. Also available with two 40-watt bulbs for product illumination and a water reservoir for humidity control.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6460
    • WIDTH INCHES18.5
    • DEPTH INCHES18.5
    • HEIGHT INCHES33.9
    • CONSTRUCTIONStainless Steel and Tempered Glass doors
    • VOLTS120
    • AMPS12.3
    • PACKAGE QUANTITY1
    • WATTS1480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!