Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Slanted, Dual Shelf, 36" Powder Coat Black
See all 11 items in product family

Slanted, Dual Shelf, 36" Powder Coat Black

Item #: WBB442188

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,069.65
Product Information
Customer Review
Product Q&A
Finally! A food merchandising solution that can really showcase hot foods by holding them at optimum temperatures for hours. Each shelf has its own top and bottom heating with independent thermostats to accommodate variable temperature settings. Features also include a lighted merchandising area, tempered glass sides, adjustable divider rods for easy organization of food product, and an overall stainless-steel construction as part of NEMCO®'s trademark commercial-grade durability design style. Powder coating is also available. Plus, ask about custom graphic signage too!

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6480-36S-B
    • WIDTH INCHES18.6
    • DEPTH INCHES10.4
    • HEIGHT INCHES9.9
    • COLOR FINISHBlack
    • VOLTS120
    • AMPS8.3
    • PACKAGE QUANTITY1
    • WATTS1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!