Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Thrift-I-Cart, 97160, 400 Lb. Capacity, 2 Shelf

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

Vollrath, Thrift-I-Cart, 97160, 400 Lb. Capacity, 2 Shelf

Item #: WBB1226629

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 423.95
Product Information
Customer Review
Product Q&A
Vollrath, Thrift-I-Cart, 97160, 400 Lb. Capacity, 2 Shelf

Features:
  • Chrome-plated tubular steel frame
  • One-piece drawn stainless steel shelves
  • 20 gauge shelves
  • Rated load capacity is weight distributed evenly on all shelves
  • 4" (10 cm) casters
  • Overall Height: 36" 1/2" (92.7 cm)
  • Height between shelves:. 97160/61 - 19" (47.5 cm), 97166/67 - 8 7/8" (22.2 cm)
  • * 97161 is not recommended for use with refuse bin

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER97160
    • DESCRIPTIONThrift-I-Cart
    • COLORChrome
    • WIDTH INCHES 16
    • CONSTRUCTIONChrome
    • HEIGHT INCHES36-1/2
    • CASE LOT1
    • APPROXIMATE SHELF SIZE24" x 16"
    • DIMENSIONS INCHES31 1/2 x 16 x 36 1/2
    • WEIGHT CAPACITY400 Lbs.
    • SHELF DIMENSIONS24 x 16
    • LENGTH INCHES31-1/2
    • SYMBOLSMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!