Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby® DCR044A2BSLDD Compact Refrigerator 4.4 Cu. Ft. Black/Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Danby® DCR044A2BSLDD Compact Refrigerator 4.4 Cu. Ft. Black/Stainless Steel

Item #: WBB429984

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 148.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Danby® Compact Refrigerator 4.4 Cu. Ft., Energy Star Compliant, 32-3/4"H

Danby's large capacity, classic compact fridge offers plenty of additional refrigeration in a compact footprint. Suitable for offices, rec-rooms, dens and workshops, this 4.4 Cu. Ft. model includes our patented Canstor® beverage dispenser, full width freezer section and tall bottle storage.

Features:

  • Large capacity compact fridge
  • Mechanical thermostat
  • No hassle push button defrost
  • 2.5 wire shelves for maximum storage versatility
  • Reversible door swing for convenient left or right hand opening
  • Smooth back design
  • 4.3 Cu. Ft. capacity
  • Make ice or store frozen items in the compact freezer section
  • Convenient Canstor® beverage dispensing system
  • Tall bottle storage - great for large soda bottles
  • Integrated door handle
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDanby®
    • MANUFACTURERS PART NUMBERDCR044A2BSLDD
    • DESCRIPTIONMid Height Open Merchandiser
    • CAPACITY CUBIC FEET4.4
    • WIDTH INCHES20-3/4
    • DEPTH INCHES20-7/8
    • HEIGHT INCHES32-11/16
    • SHELF QUANTITY2-1/2
    • SHELF CONSTRUCTIONGlass
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • DOOR SWINGReversible
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1 Year
    • REFRIGERANT TYPER600a
    • DEFROST TYPESemi-Automatic
    • COLOR FINISHBlack/Stainless Steel
    • HANDLE TYPEIntegrated Door Handle
    • THERMOSTAT TYPEMechanical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!