Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF63BBI Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF63BBI Built In Undercounter All Refrigerator 5.5 Cu. Ft. Black

Item #: WBB1953842

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 731.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit FF63BBI - Built-In Undercounter Auto-Defrost All-Refrigerator, Black, 23-5/8"W

Summit offers the industry™'s largest selection of built-in undercounter refrigeration , with a range of choices to best suit any kitchen. The FF63BBI Series includes European made all-refrigerators designed for built-in installation in residential settings.

Sized with a 24" footprint, the FF63BBI is front-breathing for built-in use. The fully finished cabinet also allows freestanding use for added versatility. This model has a black exterior finish. The reversible door includes a professional style handle in stainless steel.

The FF63BBI refrigerator utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.

Designed and constructed in Europe, the FF63BBI refrigerator offers reliable cold storage for any home looking to install a quality all-refrigerator under the counter. For additional finish options, browse the FF63BBI Series.

Features:
  • Flexible design allows built-in or freestanding use in 24" spaces
  • Deluxe interior with glass shelves, door storage, and a scalloped wine shelf
  • Automatic defrost ensures minimum user maintenance
  • Full 5.5 cu.ft. capacity inside a convenient 24" footprint
  • Made in Europe
Lock Options:
  • Ac keypad (appliance powerd)
  • Keypad (battery-powered)
Interior Options:
  • Stainless steel shelves
  • Internal fan
  • Fan with gel packs
  • Probe hole and dry contact
Exterior Options:
  • Alarm
  • Left hand door swing
  • 6" High NSF listed casters
  • Freestanding dolly with locking casters
  • 3" High NSF listed casters
  • Self closing door
  • Hospital grade cord with green dot plug included
  • Kickplate
  • Digital thermostat
  • Thermostat
  • Solar thermometer
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Agion cabinet
  • Probe hole
  • Stainless steel hinges
  • 6" High leveling legs
  • Leg shield
  • Open door alarm
  • Stacking rack
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF63BBI
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • AMPS1
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONResidential
    • PARTS/LABOR WARRANTY1 Year
    • US ELECTRICAL SAFETYUL
    • COMP STEP DEPTH6
    • CANADIAN ELECTRICAL SAFETYULC
    • INTERIOR HEIGHT 126-1/4
    • EXTERIOR DEPTH WITH HANDLE24-5/8
    • COMP STEP HEIGHT5-1/2
    • FAN TYPEExterior
    • FULL DOOR SHELF QUANTITY3
    • DOOR FINISHBlack
    • DEFROST TYPEAutomatic
    • INTERIOR WIDTH 121
    • INTERIOR DEPTH 118
    • COMP STEP WIDTH21
    • DEPTH WITH DOOR AT 90°45-3/8
    • CRISPER FINISHOpaque
    • WINE BOTTLE HOLDERYes
    • ENERGY USAGE307.0 kWh/year
    • CRISPER QUANTITY1
    • REFRIGERANT TYPER134a
    • LIGHTYes
    • SHELF TYPEGlass
    • LOW SIDE PSI70
    • HIGH SIDE PSI285
    • BODY FINISHBlack
    • LEVEL LEGS QUANTITY4
    • CRISPER COVER TYPEGlass
    • INTERIOR FEATURESAdjustable Glass Shelves
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes
    • FREON OZ1.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!