discount codeFree shipping over 300

Applied at checkout

+

Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black

Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black

Item #: WBB1665446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,060.00 up to 49% OFF

Price: $541.00

Quantity

Popular item in this category

Customers Also Viewed

Summit FF6B - All-Refrigerator, Freestanding Counter Height, Automatic Defrost, 5.5 Cu. Ft., Black

Features:
  • Summit's FF6 series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience
  • The FF6B has a 24" footprint and is designed for freestanding household use
  • The 5.5 interior includes adjustable glass shelves, interior lighting, a crisper drawer and door storage
  • Automatic defrost saves on time and maintenance, while Summit's unique design simplifies clean-up
  • We use a "hidden" evaporator set behind the rear wall to create a seamless interior
  • This allows you to wipe down the back without having to get between crevices or touch any machinery
  • It also maximizes interior space, giving the FF6B one of the widest and deepest shelves in the industry

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERFF6B
  • CAPACITY CUBIC FEET5.5
  • WIDTH INCHES23-5/8
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • INTERIOR HEIGHT REFRIGERATOR INCHES27-3/4
  • INTERIOR DEPTH REFRIGERATOR INCHES17
  • CRISPER QUANTITY1
  • REFRIGERANT TYPER134a
  • THERMOSTAT TYPEDial
  • INTERIOR WIDTH REFRIGERATOR INCHES20
  • LIGHTYes
  • HANDLE TYPETowel Bar Handle
  • REFRIGERATOR DOOR SHELF QUANTITY3
  • DEFROST TYPEAutomatic
  • SHELF TYPEGlass
  • CRISPER COVER TYPEGlass
  • DOOR FINISHBlack
  • ENERGY USAGE405.0 kWh/year
  • REVERISBLE DOORYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black

Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black

Item #: WBB1665446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black
    Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black
    Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black
    Summit FF6B Freestanding Counter Height All Refrigerator 5.5 Cu. Ft. Black

    Be the first to know about our special deals and events!

    Top