Reach In Refrigerators
Reach-in refrigerators keep perishable ingredients at peak temperatures and are an essential appliance for foodservice applications or communal areas like breakrooms, lunchrooms, or cafeterias. With adjustable shelving, durable swivel casters and a stand alone style, they can be customized and placed anywhere. Large capacity amounts make commercial food storage simple, allowing all items and ingredients to be kept fresh. Ideal for temporary storage of perishable items for in-store mobile order pickups at grocery outlets.
Most Relevant
2 Section Reach-In Refrigerators

Two-section reach-in refrigerators provide superior insulation while being easy to clean and maintain. Built to last with durable stainless steel construction, these frost-free refrigerators feature two solid doors and wire shelves for convenient cooled food storage. These reach-in refrigerators are ideal for high-traffic and commercial foodservice environments.
| Compare | Image | Capacity | Height | Width | Depth | Number of Doors | Number of Shelves | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 47 ft³ | 82-1/2 in | 54 in | 32-1/4 in | 2 | 6 | Ships Same Day WB243008 | $2,299.00 | ||
![]() | 47 ft³ | 78 in | 51-3/4 in | 28-7/16 in | 2 | 6 | WBB237494 | $6,039.00 | ||
![]() | 47 ft³ | 82-1/2 in | 54 in | 32-1/4 in | 4 | 6 | Ships Same Day WB243215 | $3,014.10was $3349.00 Save $334.90 (10%) | ||
![]() | 49 ft³ | 82-3/4 in | 54 in | 32-3/4 in | 2 | 6 | Ships Same Day WBB1866475 | $4,129.00 | ||
![]() | 35 ft³ | 78-1/4 in | 39-1/2 in | 30-5/16 in | 2 | 3 | WBB237471 | $6,299.00 | ||
![]() | 49 ft³ | 78-1/4 in | 54-1/2 in | 29-1/2 in | 2 | 6 | Ships Same Day WBB454655 | $6,109.00 | ||
![]() | 49 ft³ | 82 in | 54 in | 31 in | 2 | 6 | WBB383677 | $7,109.00 | ||
![]() | 50.37 ft³ | 79-1/2 in | 55 in | 33-1/2 in | 2 | 6 | WBB2274162 | $7,639.00 | ||
![]() | 33 ft³ | 78-3/8 in | 39-1/2 in | 29-5/8 in | 2 | 6 | WBB454988 | $7,719.00 | ||
![]() | 49 ft³ | 78-1/2 in | 52 in | 32 in | 2 | 6 | WBB383731 | $7,659.00 |
Showing 1-10 of 24 results
3 Section Reach In Refrigerators

Three section reach-in refrigerators are a great way to maximize food storage in commercial kitchen settings. Most units have 3 heavy-duty hinged doors that are designed for lasting durability. Some features include automatic evaporation systems, digital temperature controls, swivel casters, adjustable shelves, and more. Various models are available.
Showing 1-10 of 14 results
Single Section Reach-In Refrigerators

These single-section reach-in refrigerators are ideal cool storage solutions for commercial foodservice operations. They feature a single door, insulated design, durable construction, and plenty of storage. With a range of sizes and adjustable temperature controls, these commercial reach-in refrigerators can be used to store and chill a wide range of food items.
Showing 1-10 of 32 results
2 Section Glass Door Refrigerators

Two-section glass door refrigerators provide reliable, commercial-grade cold storage for foodservice and hospitality applications. Perfect for busy kitchens, these high-quality frost-free refrigerators feature two doors, wire shelves, and solid casters for mobility. Choose from multiple capacity, size, and door amount options that best fit your commercial refrigeration needs.
Showing 1-10 of 20 results
Single Section Glass Door Refrigerators

Single section glass door refrigerators are perfect for any commercial kitchen environments. These reach-in refrigerators feature 1 door constructed of heavy duty materials for lasting durability. Some models include an electronic thermostat, an automatic evaportation system, and adjustable shelving. Dimensions and other specific features vary per unit.
Showing 1-10 of 21 results
3 Section Glass Door Refrigerators

These 3-section glass door refrigerators offer superior performance and reliability. Made with durable stainless steel for long-lasting durability, these refrigerators feature three doors, a large storage space with wire shelves, and an exterior digital thermometer, making it easy to precisely monitor the temperature. Great for restaurants, cafeterias, and other commercial foodservice settings.
Showing 1-10 of 12 results
Apartment Style Refrigerators

Apartment Style Refrigerators are perfect for apartments, condos, townhouses, and other environments with limited space. They are made to be energy-efficient, helping cut down on costs while being environmentally friendly. These apartment size refrigerators are available in a wide range of capacity, door amount, and shelf amount options to suit your application.
Roll-In & Pass Thru Refrigerators

These pass-through and roll-in refrigerators are designed to meet commercial foodservice needs. With heavy-duty construction, they offer reliable performance in busy kitchens. The roll-in design allows them to be easily moved, while the pass-through feature keeps products accessible from the front and back of the unit, enhancing efficiency. Multiple capacity and size options are available.
Counter Height Refrigerators

These counter height refrigerators are perfect for any commercial or foodservice establishment. The counter height size options make them the ideal space saving option for smaller environments, while strong construction ensures durability. Available in multiple depth and width options to best fit your needs