Baileigh Industrial Foot Operated Corner Notcher, 16 Gauge Mild Steel Capacity, 3"L Blade
Write a Review
|
Questions & Answers (0)
Product Description
Notching corners is a staple of any fabrication shop. Good clean notches are the difference between a great product and a not so great one. The SN-F16-FN sheet metal corner notcher is an economical way to make perfect 90 degrees corners in mild steel sheet metal up to 16 gauge. The SN-F16-FN is very easy to use, because of its spring assisted shear mechanism. Just stomp on the foot pedal to produce clean crisp notches. This 90 degree fixed sheet metal notcher will produce notches up to 3" x 3". All sideways are adjustable and have gibs built in for wear. There are also table stops for fine-tuning the notch. This machine is built to last. For more information on the Baileigh SN-F16-FN manual corner notcher contact a Baileigh Industrial representative today
PRICE
$1,529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 10 x 10 in |
| Max Lift of Beam | 2.5 in |
| Stroke Length | .75 in |
| Blade Length | 3" |
| Shearing Capacity | 16 ga. (20 ga.) ga |
| Top Height | 36 in |
Product Details
| Notching Angle | 90° |
| No Load Speed | 3600 RPM |
| Country of Origin | Import |
| Description | Corner Notcher |
| Manufacturers Part Number | BA9-1007258 |
| Notch Capacity | 16 Gallons |
| Brand | Baileigh Industrial |