LB White® Gas Hose, 1" X 15', Boss 1000
Write a Review
|
Questions & Answers (0)
Product Description
Gas Hose, 1" X 15' Boss 1000
PRICE
$259.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 in |
| Weight | 5 lbs |
Product Details
| Type | Hose |
| Color | Black |
| Manufacturers Part Number | 500-132047 |
| For Use With | L.B. White Boss 1000 Heater |
| Brand | L.B. White |
Warranty
| Warranty | 1 yr |