Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3195503

MPN #: WHAT101-1BW

Whirlpool® Through the Wall Air Conditioner Electronic Controls, 980 Watt, 115V, 10000 BTU

Product Description
Whirlpool® takes comfort and caring to the next level. Whirlpool's through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 10,000 BTU model quickly cools a room up to 450 square feet with up to 1.2 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool to help you care for your family and make your life easier.

Features:
  • Includes universal interior trim kit
  • Eco function uses less energy for savings on your utility bill
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers guide the air where you need it most
  • Removable and washable air filter with clean filter alert for convenient maintenance
  • U.L. listed


PRICE
$529.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-5/16 in
Height14-1/2 in
Weight64.2 lbs
Cord Length5.9 ft
Coverage Area450 ft²

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable Filter
BTU Cooling10000
Dehumidification1.2
Manufacturers Part NumberWHAT101-1BW
BrandWhirlpool
TypeWall Air Conditioner
Watts Cooling980 W
Remote ControlYes
ColorWhite
Amps Cooling11 A
Voltage115 V
ControlElectronic
Power Cord Type3-Prong
Decibels54

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
Energy Star CertifiedNo