Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Undercounter Ice Machines

Undercounter ice machines make and store ice efficiently. The undercounter design allows for the ice machines to use minimal space and fit neatly under cabinets, bars, and countertops. With a wide ranging amount of pounds of ice that can be produced daily, they can handle heavy use in busy foodservice environments. Built-in insulation and cooling technology keeps ice frozen for long periods of time, making the ice machines extremely energy efficient.
60 Results

Air Cooled Undercounter Ice Machines

Air Cooled Undercounter Ice Machines
These undercounter ice machines make and store the ice all within the unit and feature air-cooling technology for optimal performance and high-quality output. They feature air-cooling technology for optimal performance and high-quality output. We offer units in a range of sizes that are suitable for indoor and outdoor settings. Energy Star-qualified machines are available.
CompareImageBrandIce Cube TypePounds of Ice per 24 HoursWidthDepthHeightModel #Price
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs.
Nexel
Full Size Cube
210 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243029
$2,099.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs.
Nexel
Full Size Cube
280 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243030
$2,799.00
Manitowoc Undercounter Flake Ice Machine, 400 lbs/24 hrs prod, 60 lbs storage, Air Cooled
Manitowoc
Flake
400 lbs
29.06 in
27.17 in
39.52 in
WBB3077596$5,829.00
Manitowoc Undercounter Nugget Ice Machine, 220 lbs/24 hrs prod, 30 lbs storage, Air Cooled
Manitowoc
Nugget
220 lbs
19.69 in
25.98 in
33.17 in
WBB3077597$5,349.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs.
Nexel
Full Size Cube
160 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243028
$1,799.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs.
Nexel
Full Size Cube
120 lbs
19-3/4 in
23-1/4 in
36 in
Ships Same Day
WB243027
$1,299.00
Manitowoc Ice UYP0190A NEO Undercounter Ice Maker, Air-Cooled, Half Dice Cube, Built-In Filtration
Manitowoc
Half Dice Cube
200 lbs
26 in
28 in
38-1/2 in
WBM2096486$3,249.00
Manitowoc Ice UDP0140A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
Manitowoc
Full Dice Cube
140 lbs
26 in
28 in
38-1/2 in
WBM2096478$3,089.00
Scotsman® CU50GA-1, Air Cooled Undercounter Full Size Cube Ice Machine, 65 lb.
Scotsman
Full Size Cube
65 lbs
18 in
28 in
38 in
WBB2290836$3,989.00
Manitowoc Undercounter Ice Cube Machine, Air-cooled, Self contained condenser
Manitowoc
Octagonal
52 lbs
14.75 in
22.75 in
33.5 in
WBM2096475$3,139.00
Showing 1-10 of 52 results

Water Cooled Undercounter Ice Machines

Water Cooled Undercounter Ice Machines
These water-cooled undercounter ice machines are an excellent choice for compact foodservice spaces. With water-cooling technology, they make and store the ice all within the unit and are designed for maximum ice-making efficiency and cooling in high-demand environments. Undercounter ice machines come in various compact sizes to save space in restaurants, bars, and more.