Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3195438

MPN #: EPT-2745-45

Vestil™ Fully Powered Pallet Truck, 27"W x 45"L Forks, 4500 lb. Capacity

Product Description
An electric pallet truck is the perfect upgrade from the standard manual design. This functional approach minimizes manual labor and maximizes efficiency when moving products and goods. Speed adjustments as well as raising/lowering forks can be modified without the users' hands leaving the functional handle. Unit is powered by a lithium ion battery for continuous consistent use. Forks are powder coated for a baked in added toughness. Horn is also included.

Features:
  • Smart design, high performance, and maintenance friendly
  • Compact body design is even smaller than conventional hand pallet trucks
  • Multi-function handle with integrated PIN code LCD display, emergency reverse, raise-lower buttons, horn, turtle speed button, and forward-reverse butterfly knobs
  • LCD display features battery charge indicator, operating hour counter, and on-board diagnostic via error code
  • Unique auto sensor slows down the truck speed by 50% on sharp turns
  • Unit can operate when handle is in up position. (UP-RIGHT Driving)
  • Equipped with a maintenance free 24V/20Ah lithium ion battery
  • Battery pack is interchangeable for continuous usage
  • Emergency reverse belly switch instantly reverses direction
  • Accessible design for maintenance and cleaning


PRICE
$6,089.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/4 in
Width27 in
Height46 in
Lowered Height3-1/8 in
Raised Height7-5/8 in
Weight Capacity4500 lbs
Weight368 lbs
Distance Across Forks27 in
Fork Length45 in
Fork Width27 in

Product Details

Battery TypeLithium Ion
Assembly RequiredNo
TypeLithium Ion Powered Pallet Jack
ColorMulti-Color
Lift TypeElectric
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries1
MaterialSteel/Plastic
OperationElectric
Manufacturers Part NumberEPT-2745-45
Lower TypePowered
BrandVestil

Warranty

Warranty1 Year yr