Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB3181722

MPN #: F80136A9

Valley Craft® Fully Powered Universal Lift & Stacker, Counterweighted, 1000 lb. Capacity

Product Description
Valley Craft's® 78" Fully Powered Steel Universal Lift & Stacker is the perfect solution to handle all your material handling needs with just one base unit. The base unit comes with a flexible mount that works with a variety of optional accessory attachments. Platforms, forks, and a variety of drum handling attachments can all easily be connected to the unit for simple operation. All accessories are interchangeable so you can use one unit for a variety of applications by purchasing different attachments and simply switch out attachments as needed.

The powered (leave for fully powered and semi powered options only) lift raises to a height of 71" less than 30 seconds. The heavy duty wheels provide simple maneuvering and a 1,000 lb. capacity. The fully powered design has a powered drive system as well as a powered lifting/lowering operation. The counter-weighted base improves handling with the ability to butt directly up to pallets, shelving, or other units without having to worry about extended front legs getting in the way. Designed as a standalone lift, forklift assistance is not required.

Valley Craft's® Steel Universal Lifts & Stackers are built to last utilizing heavy gauge material with a premium powder coat paint finish in green. Products are shipped fully assembled, ready to use, and made in the U.S.A.

Features:
  • Safely and ergonomically lift and/or rotate a variety of materials throughout facility
  • 24V battery powered lift and drive
  • Raise material to a maximum height of 71" off the floor
  • Minimum center grip height of 13" off the floor
  • Compatible with interchangeable platform, forks, and drum attachments
  • Drive up to 2.5 MPH on (2) 5" front swivel casters and (1) 12" powered rear wheel
  • Accessory options include: drum grip, drum beak, drum rotator, drum tilter, pallet forks, and steel platform (sold separately). Backplate makes attachments interchangeable


PRICE
$15,965.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width32 in
Height78 in
Raised Height71 in
Weight Capacity1000 lbs
Weight1130 lbs
Wheel Diameter5 Front / 12 Rear in

Product Details

Assembly RequiredNo
TypeDrum Lifter
Powered or Manual LiftPowered
ColorGreen
Caster Type(2) Rigid
Wheel Type(2) Swivel, (1) Power
MaterialSteel
OperationPowered
Manufacturers Part NumberF80136A9
BrandValley Craft

Warranty

Warranty1 Year