Counter balance design is ideal for die loading, machine feeding, and for loading and unloading trucks. High torque drive and lift motor handles heavy-duty jobs. Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases, the handle. Powered lift has two lead acid deep cycle batteries, an integral battery charger, and battery level gauge. Stacker rolls smoothly on poly-on-steel steer & load wheels. Adjustable forks suitable for different pallets. A high level of serviceability simplifies maintenance and prolongs equipment life. Easy access battery compartment simplifies battery maintenance.Dock required for Delivery.
Vestil Fully Powered Counter Balanced Stacker S-2CB-62 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16,405.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 110 in |
| Height | 78 in |
| Lowered Height | 2 in |
| Raised Height | 62 in |
| Weight Capacity | 2000 lbs |
| Weight | 2628 lbs |
| Fork Length | 36-1/4 in |
| Fork Width | 4 in |
| Front Wheel Diameter | 8-1/4 Front, 9 Rear in |
| Distance Across Forks | 8-3/8 to 23-1/4 (adjustable) in |
| Travel Speed | 2.8 Loaded; 3.43 Unloaded mph |
| Lift Speed | 20 ft/min |
| Load Center | 19 in |
| Turning Radius | 54 ° |
Product Details
| Assembly Required | No |
| Charger | 12 amp / 24V |
| Mast Style | Fixed |
| Material | Steel |
| Operation | Battery Operated |
| Lift Motor | 2.0 KW |
| Manufacturers Part Number | S-2CB-62 |
| Brand | Vestil |
| Battery Type | 6 V / 210 Ah |
| Type | Counter Balanced |
| Color | Black |
| Wheel Type | Polyurethane |
| Duty Cycle per Charge | 3 to 4 Hours; 8 Hours Intermittent Use |
| Number of Batteries | 4 |
| Drive Motor | 0.7 KW kW |
Warranty
| Warranty | 1 yr |