Sloan Regal Manual Toilet Flushometer Valve 1.6GPF
|
Questions & Answers (0)
Product Description
Water Closet Flush Valve.
1.6GPF, ADA non-hold open handle, 1"angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection, 1-1/2"top spud connection
1.6GPF, ADA non-hold open handle, 1"angle stop, vandal resistant cap, adjustable tailpiece, vacuum breaker connection, 1-1/2"top spud connection
PRICE
$229.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 6 in |
| Height | 12 in |
| Weight | 7 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
| Rough-In Size | 11-1/2 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Regal 111XL |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Material | High Copper, Low Zinc Brass Castings |
| Flush Type | Manual |
| Manufacturers Part Number | 111 |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |