Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB987621

MPN #: WTJ-2-G

Galvanized Steel Winch Operated Pickup Truck Jib Crane WTJ-2-G 1000 Lb.

Product Description

GALVANIZED STEEL WINCH OPERATED PICKUP, TRAILER & TRUCK JIB CRANELift heavy items directly onto your pickup, trailer or truck Mounts directly to the bed of truck or trailer for easy product loading/unloading. Crane rotates 360 degrees to access items from all sides and telescopic boom extends reach for greater versatility. Rust-resistant galvanized steel construction. Lift hook has safety latch. Crane offers convenient hand crank winch that raises or lowers the lifting hook, while hand pump lifts the boom. 20' winch cable. 11" x 11" base plate has pre-drilled holes for easy mounting.Note: Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting.Note: Extended Usable Reach = 52", Extended Maximum Hook Height = 99", Retracted Usable Reach = 30-1/2", Retracted Maximum Hook Height = 84", Retracted Minimum Hook Height = 13-1/2", Overall Cable Length = 384", Usable Cable Length = 288". Cable Diameter = 3/16", Mounting Plate Length 11", Mounting Plate Width = 11".

PRICE
$879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-1/4
Weight Capacity1000 lbs
Weight125 lbs
Base Diameter Or Dimension11 x 11 in
Boom Height0 to 105 in
Retracted Weight Capacity1000 lbs
Extended Weight Capacity500 lbs
Boom Length32-3/4 to 49-1/4 in
Winch Cable/Strap Length20 ft

Product Details

Assembly RequiredYes
TypeHand Crank Winch
MaterialGalvanized Steel
Manufacturers Part NumberWTJ-2-G
BrandVestil